Zoro Homepage

3/8 X 1X 2-1/2 .010R 9F

  • Mfr # 38037511AX

  • Zoro # G1361049


product price: $60.75
/ea

Key Features

Material
Carbide
Number of Flutes
9
End Mill Style
Corner Radius
Finish
ALtima® Xtreme
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38037511AX
Zoro #
G1361049
UPC #
697604189738
Country of Origin
United States

Dimensions

Shank Dia.
0.375 in
Corner Radius
0.01 in
Overall Length
2.5 in
Flute Length
1 in

Details

Material
Carbide
Number of Flutes
9
End Mill Style
Corner Radius
Finish
ALtima® Xtreme
End Mill Application
High Efficiency Milling; Finishing
Helix Angle
37 Degrees
Shank Type
Straight
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Construction
Solid
Decimal Equivalent
0.375 in
Center Cutting
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.