Zoro Homepage

3/8X1X.020R Endmill

  • Mfr # 33437510R.020GP

  • Zoro # G1310168


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Gem Plus Coating
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33437510R.020GP
Zoro #
G1310168
UPC #
697604334121
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2-1/2 in
Cutter Dia.
3/8 in
Corner Radius
0.02 in
Shank Dia.
3/8 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Gem Plus Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Helix Angle
45 Degrees
Decimal Equivalent
0.3750 in
Center Cutting
Yes
Series
TuffCut XR-AL
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.