Zoro Homepage

3/8X3/8X3/4X2-1/2 Burend

  • Mfr # 23937500B

  • Zoro # G1165590


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.375 in
Number of Flutes
10 - LH; 12 - RH
Application
Non-Ferrous
Overall Length
2.5 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23937500B
Zoro #
G1165590
UPC #
697604239273
Country of Origin
United States

Dimensions

Diameter
0.375 in
Overall Length
2.5 in
Shank Dia.
0.375 in
Flute Length
0.75 in

Details

Number of Flutes
10 - LH; 12 - RH
Application
Non-Ferrous
Finish
Uncoated
End Style
Bur
Cutting Type
Up Cut
Shank Type
Straight
End Mill Material
Carbide
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.