Zoro Homepage

4 Flt Tuffcut Ticn Coat

  • Mfr # 278 0800N3-1.5RB

  • Zoro # G1332936


product price: $35.99
/ea

Key Features

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
End Mill Style
Corner Radius
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 0800N3-1.5RB
Zoro #
G1332936
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
8 mm
Corner Radius
1.5 mm
Shank Dia.
8 mm
Overall Length
63 mm
Neck Length
0.9843 in
Length of Cut
19 mm

Details

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
End Mill Style
Corner Radius
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Center Cutting
Yes
Helix Angle
40°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.