Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Mm Router Fishtail End

  • Mfr # 239M0400FGX

  • Zoro # G1165977


product price: $71.89
/ea

Key Features

Cutting Type
Up Cut
End Grind
Fishtail
Shank Dia.
0.157 in
Shank Type
Straight
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239M0400FGX
Zoro #
G1165977
UPC #
697604239747
Country of Origin
United States

Dimensions

Shank Dia.
0.157 in
Diameter
0.157 in
Flute Length
0.591 in
Overall Length
1.96 in

Details

Cutting Type
Up Cut
End Grind
Fishtail
Shank Type
Straight
End Mill Material
Carbide
Number of Lefthand Flutes
5
Type
Solid
Number of Righthand Flutes
6
Material Application
Non-Ferrous
Finish
GemX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.