Zoro Homepage

7/16 X 1/2 X 2-1/2 Ball

  • Mfr # 27943700B

  • Zoro # G1349919


product price: $64.55
/ea

Key Features

Corner Radius
0.2188 in
Center Cutting
Yes
Length of Cut
1/2 in
Shank Type
Straight
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27943700B
Zoro #
G1349919
UPC #
697604279293
Country of Origin
United States

Dimensions

Corner Radius
0.2188 in
Length of Cut
1/2 in
Shank Dia.
7/16 in
Flute Length
0.5 in
Diameter
0.4375 in
Overall Length
2-1/2 in
Milling Diameter
7/16 in

Details

Center Cutting
Yes
Shank Type
Straight
End Mill Style
Ball
End Grind
Ball
Tool Construction
Solid
Helix Angle
35°-38° Variable
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Finish
ALtima Blaze
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.