Zoro Homepage

8Mm Endmill 0.5Mm Radius

  • Mfr # 278 0800N3-0.5RB

  • Zoro # G1311391


product price: $36.75
/ea

Key Features

Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 0800N3-0.5RB
Zoro #
G1311391
UPC #
697604278388
Country of Origin
United States

Dimensions

Neck Length
0.9843 in
Overall Length
2.4803 in
Neck Dia.
0.307 in
Shank Dia.
0.315 in
Corner Radius
0.02 in
Flute Length
0.748 in

Details

Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Helix Angle
40 Degrees
Stainless (M) Compatibility
Yes
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.315 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.