Shop M.A. FORD
See all product information
Create Account
Board Drill, No 72x.250x1-1/2x1/8 Shank
- Mfr # 30202501
- Zoro # G7346199
product price:Â
$
9.75
/ea
Key Features
Diameter
#72
Material
Carbide
Drill Bit Size
#27
Measurement System
Wire
Overall Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30202501
- Zoro #
- G7346199
- UPC #
- -
- Country of Origin
- United States
- Item
- Circuit Board Drill
- Material
- Carbide
- Measurement System
- Wire
- Shank Type
- Straight
- Construction
- Solid
- Material Application
- Steel; Cast iron; Non-Ferrous
- Helix Angle
- 35 Degrees
- Number of Flutes
- 2
- Included Angle
- 130 Degrees
Dimensions
- Diameter
- #72
- Drill Bit Size
- #27
- Overall Length
- 1.5 in
- Flute Length
- 0.25 in
- Shank Diameter
- 0.125 in
Description
Circuit Board Drill, Drill Bit Size #27, Wire
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.