Zoro Homepage

Bur, 1/2

  • Mfr # 50050020E

  • Zoro # G1189530


product price: $31.99
/ea

Key Features

Diameter
0.5 in
Flute Length
0.5 in
Number of Flutes
24 (RH)
Type
Brazed
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50050020E
Zoro #
G1189530
UPC #
697604764287
Country of Origin
United States

Dimensions

Diameter
0.5 in
Flute Length
0.5 in
Shank Size
1/4 in
Overall Length
2-1/2 in
Cutter Dia.
1/2 in
Shank Dia.
0.25 in
Length of Cut
1/2 in

Details

Number of Flutes
24 (RH)
Type
Brazed
Included Angle
28°
Number of Righthand Flutes
24
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Material
Carbide
Cutting Edge Type
Single
Trade Number
SN-4E
Tool Construction
Brazed
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.