
Bur, Sn-1M-D
Mfr # 50025027M
Zoro # G1172286
product price: $12.99
/eaKey Features
Diameter
0.2362 in
Length of Cut
8 mm
Tool Construction
Solid
Finish
Uncoated
Cutting Edge Type
Double Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50025027M
Zoro #
G1172286
UPC #
697604500137
Country of Origin
United States
Dimensions
Diameter
0.2362 in
Length of Cut
8 mm
Shank Size
6 mm
Cutter Dia.
6 mm
Shank Dia.
0.2362 in
Flute Length
0.315 in
Overall Length
50 mm
Details
Tool Construction
Solid
Finish
Uncoated
Cutting Edge Type
Double Cut
Number of Righthand Flutes
16
Shank Type
Straight
Number of Flutes
6 (LH); 16 (RH)
Trade Number
SN-1M-D
Number of Lefthand Flutes
6
Type
Solid
Included Angle
10°
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.