Zoro Homepage

Carbide Bur, 1/2

  • Mfr # 41500020

  • Zoro # G1202970


product price: $21.19
/ea

Key Features

Cutting Edge Type
Single
Tool Construction
Brazed
Number of Righthand Flutes
24
Length of Cut
1 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41500020
Zoro #
G1202970
UPC #
697604413093
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in
Flute Length
1 in
Diameter
0.5 in
Shank Dia.
0.25 in
Cutter Dia.
1/2 in

Details

Cutting Edge Type
Single
Tool Construction
Brazed
Number of Righthand Flutes
24
Trade Number
SA-5
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Number of Flutes
24 (RH)
Type
Brazed
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.