Zoro Homepage

Carbide Bur, 1/2

  • Mfr # 44500020

  • Zoro # G1175987


product price: $20.75
/ea

Key Features

Cutting Edge Type
Single
Overall Length
2.875 in
Diameter
0.5 in
Flute Length
0.875 in
Shank Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44500020
Zoro #
G1175987
UPC #
697604441171
Country of Origin
United States

Dimensions

Overall Length
2.875 in
Diameter
0.5 in
Flute Length
0.875 in
Shank Dia.
0.25 in

Details

Cutting Edge Type
Single
Material
Carbide
Finish
Uncoated
Number of Righthand Flutes
24
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.