Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 12.00Mm

  • Mfr # 45472020M

  • Zoro # G1197492


product price: $23.45
/ea

Key Features

Shank Size
6 mm
Number of Flutes
24 (RH)
Finish
Uncoated
Cutter Dia.
12 mm
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45472020M
Zoro #
G1197492
UPC #
697604451309
Country of Origin
United States

Dimensions

Shank Size
6 mm
Cutter Dia.
12 mm
Length of Cut
25 mm
Overall Length
70 mm

Details

Number of Flutes
24 (RH)
Finish
Uncoated
Cutting Edge Type
Single
Trade Number
SF-5MZ
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.