Zoro Homepage

Carbide Bur, 12.70Mm

  • Mfr # 46500020M

  • Zoro # G1178498


product price: $20.19
/ea

Key Features

Overall Length
2.7559 in
Material
Carbide
Finish
Uncoated
Number of Flutes
24 - RH
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46500020M
Zoro #
G1178498
UPC #
697604461179
Country of Origin
United States

Dimensions

Overall Length
2.7559 in
Shank Dia.
0.2362 in
Flute Length
0.9843 in
End Diameter
0.05 in

Details

Material
Carbide
Finish
Uncoated
Number of Flutes
24 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Construction
Brazed
Shank Type
Straight
Decimal Equivalent
0.5 in
Specifications
SG-5M
Type of Cut
Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.