Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4

  • Mfr # 29702507

  • Zoro # G1321657


product price: $12.35
/ea

Key Features

Number of Righthand Flutes
16
Diameter
0.25 in
Shank Size
1/4 in
Finish
Uncoated
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29702507
Zoro #
G1321657
UPC #
697604297051
Country of Origin
United States

Dimensions

Diameter
0.25 in
Shank Size
1/4 in
Overall Length
2 in
Flute Length
0.125 in
Shank Dia.
0.25 in
Length of Cut
1/8 in
Cutter Dia.
1/4 in

Details

Number of Righthand Flutes
16
Finish
Uncoated
Shank Type
Straight
Cutting Edge Type
Double Cut
Material
Carbide
Trade Number
SK-1-D
Type
Solid
Number of Lefthand Flutes
6
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Number of Flutes
6 (LH); 16 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.