
Carbide Bur, 1/4
Mfr # 47250220
Zoro # G1203722
product price: $13.35
/eaKey Features
Included Angle
10°
Number of Righthand Flutes
16
Flute Length
1 in
Diameter
0.25 in
Cutting Edge Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47250220
Zoro #
G1203722
UPC #
697604470492
Country of Origin
United States
Dimensions
Flute Length
1 in
Diameter
0.25 in
Shank Dia.
0.25 in
End Diameter
0.065 in
Overall Length
2 in
Details
Included Angle
10°
Number of Righthand Flutes
16
Cutting Edge Type
Single
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Finish
Uncoated
Type
Solid
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.