Zoro Homepage

Carbide Bur, 16.00Mm

  • Mfr # 43625027M

  • Zoro # G1190827


product price: $19.49
/ea

Key Features

Type
Brazed
Number of Lefthand Flutes
10
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Overall Length
2.3228 in
Cutting Edge Type
Double Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43625027M
Zoro #
G1190827
UPC #
697604432698
Country of Origin
United States

Dimensions

Overall Length
2.3228 in
Shank Dia.
0.2362 in
Diameter
0.6299 in
Flute Length
0.5118 in

Details

Type
Brazed
Number of Lefthand Flutes
10
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Double Cut
Shank Type
Straight
Number of Righthand Flutes
26
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.