Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 25.00Mm

  • Mfr # 29710000M

  • Zoro # G1352271


product price: $46.85
/ea

Key Features

Shank Dia.
0.2362 in
Cutting Edge Type
Single
Number of Flutes
35 (RH)
Flute Length
0.5 in
Length of Cut
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29710000M
Zoro #
G1352271
UPC #
697604297433
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Flute Length
0.5 in
Length of Cut
12.7 mm
Shank Size
6 mm
Diameter
0.9843 in
Cutter Dia.
25 mm
Overall Length
61 mm

Details

Cutting Edge Type
Single
Number of Flutes
35 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Trade Number
SK- 9M
Type
Brazed
Number of Righthand Flutes
35
Tool Construction
Brazed
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.