Zoro Homepage

Carbide Bur, 25.00Mm

  • Mfr # 41100020EM

  • Zoro # G1188499


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2.7559 in
Finish
Uncoated
Shank Dia.
0.2362 in
Number of Flutes
35 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41100020EM
Zoro #
G1188499
UPC #
697604410061
Country of Origin
United States

Dimensions

Overall Length
2.7559 in
Shank Dia.
0.2362 in
Flute Length
0.9843 in

Details

Finish
Uncoated
Number of Flutes
35 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Shank Type
Straight
Decimal Equivalent
0.9843 in
Construction
Brazed
Type of Cut
Single
Specifications
SB-9M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.