Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 69095020L3M

  • Zoro # G1302790


product price: $8.89
/ea

Key Features

Diameter
0.1181 in
Shank Dia.
0.1181 in
Shank Type
Straight
End Diameter
0.018 in
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69095020L3M
Zoro #
G1302790
UPC #
697604698223
Country of Origin
United States

Dimensions

Diameter
0.1181 in
Shank Dia.
0.1181 in
End Diameter
0.018 in
Flute Length
0.315 in
Overall Length
2.9921 in

Details

Shank Type
Straight
Type
Solid
Cutting Edge Type
Single
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
12
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.