Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/16

  • Mfr # 43187520

  • Zoro # G1169276


product price: $11.49
/ea

Key Features

Trade Number
SD-14
Diameter
0.1875 in
Material
Carbide
Cutter Dia.
3/16 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43187520
Zoro #
G1169276
UPC #
697604430496
Country of Origin
United States

Dimensions

Diameter
0.1875 in
Cutter Dia.
3/16 in
Shank Dia.
0.25 in
Length of Cut
5/32 in
Overall Length
2 in
Shank Size
1/4 in
Flute Length
0.1562 in

Details

Trade Number
SD-14
Material
Carbide
Shank Type
Straight
Number of Righthand Flutes
15
Type
Solid
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Number of Flutes
15 (RH)
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.