Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/4

  • Mfr # 42750030

  • Zoro # G1187607


product price: $50.79
/ea

Key Features

Length of Cut
1 in
Finish
Uncoated
Trade Number
SC-7-F
Shank Type
Straight
Tool Construction
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42750030
Zoro #
G1187607
UPC #
697604423412
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Size
1/4 in
Cutter Dia.
3/4 in
Overall Length
3 in

Details

Finish
Uncoated
Trade Number
SC-7-F
Shank Type
Straight
Tool Construction
Brazed
Material
Carbide
Cutting Edge Type
Fine
Number of Flutes
40 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.