Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/8

  • Mfr # 48375030L6

  • Zoro # G1192918


product price: $29.35
/ea

Key Features

Overall Length
7.1875 in
Shank Dia.
0.25 in
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48375030L6
Zoro #
G1192918
UPC #
697604488411
Country of Origin
United States

Dimensions

Overall Length
7.1875 in
Shank Dia.
0.25 in
Radius
0.06 in
Flute Length
1.125 in

Details

Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
14 Degrees
Number of Flutes
30 - RH
Finish
Uncoated
Shank Type
Straight
Specifications
SL-3L6-F
Type of Cut
Fine
Construction
Brazed
Decimal Equivalent
0.375 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.