Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 4.80Mm

  • Mfr # 72060027M

  • Zoro # G1360997


product price: $13.55
/ea

Key Features

Flute Length
0.2756 in
Shank Dia.
0.1181 in
Cutting Edge Type
Double Cut
Type
Solid
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72060027M
Zoro #
G1360997
UPC #
697604721334
Country of Origin
United States

Dimensions

Flute Length
0.2756 in
Shank Dia.
0.1181 in
Overall Length
1.4961 in
Diameter
0.189 in

Details

Cutting Edge Type
Double Cut
Type
Solid
Material
Carbide
Number of Righthand Flutes
15
Number of Lefthand Flutes
6
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.