
Carbide Bur, 5/32
Mfr # 41156220E
Zoro # G1198597
product price: $12.15
/eaKey Features
Number of Righthand Flutes
14
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Single
Shank Dia.
0.25 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41156220E
Zoro #
G1198597
UPC #
697604410771
Country of Origin
United States
Dimensions
Shank Dia.
0.25 in
Diameter
0.1562 in
Overall Length
2 in
Flute Length
0.625 in
Details
Number of Righthand Flutes
14
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Single
Shank Type
Straight
Finish
Uncoated
Type
Solid
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.