Zoro Homepage

Carbide Bur, 5/32

  • Mfr # 42156227

  • Zoro # G1197772


product price: $12.29
/ea

Key Features

Diameter
0.1562 in
Flute Length
0.625 in
Shank Type
Straight
Material
Carbide
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42156227
Zoro #
G1197772
UPC #
697604420534
Country of Origin
United States

Dimensions

Diameter
0.1562 in
Flute Length
0.625 in
Shank Dia.
0.25 in
Overall Length
2 in

Details

Shank Type
Straight
Material
Carbide
Type
Solid
Cutting Edge Type
Double Cut
Number of Righthand Flutes
14
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
6
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.