Zoro Homepage

Carbide Bur, 5/8

  • Mfr # 43625027

  • Zoro # G1191439


product price: $19.45
/ea

Key Features

Cutter Dia.
5/8 in
Length of Cut
9/16 in
Overall Length
2-9/16 in
Shank Size
1/4 in
Number of Flutes
Left Hand: 10; Right Hand: 26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43625027
Zoro #
G1191439
UPC #
697604432650
Country of Origin
United States

Dimensions

Cutter Dia.
5/8 in
Length of Cut
9/16 in
Overall Length
2-9/16 in
Shank Size
1/4 in

Details

Number of Flutes
Left Hand: 10; Right Hand: 26
Material
Carbide
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Finish
Uncoated
Shank Type
Straight
Series
Edge Hog
Decimal Equivalent
0.6250 in
Type of Cut
Double Cut
Tool Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.