Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5/8

  • Mfr # 43625150

  • Zoro # G1192717


product price: $39.99
/ea

Key Features

Diameter
0.625 in
Number of Righthand Flutes
10
Trade Number
SD-6NF
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Length of Cut
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43625150
Zoro #
G1192717
UPC #
697604436412
Country of Origin
United States

Dimensions

Diameter
0.625 in
Length of Cut
9/16 in
Shank Size
1/4 in
Cutter Dia.
5/8 in
Flute Length
0.5625 in
Shank Dia.
0.25 in
Overall Length
2-9/16 in

Details

Number of Righthand Flutes
10
Trade Number
SD-6NF
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Shear
Material
Carbide
Tool Construction
Brazed
Finish
Uncoated
Shank Type
Straight
Type
Brazed
Number of Flutes
10 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.