Zoro Homepage

Carbide Bur, 5/8

  • Mfr # 48625020

  • Zoro # G1189156


product price: $45.45
/ea

Key Features

Overall Length
3.4375 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Dia.
0.25 in
Included Angle
14 Degrees
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48625020
Zoro #
G1189156
UPC #
697604481696
Country of Origin
United States

Dimensions

Overall Length
3.4375 in
Shank Dia.
0.25 in
Flute Length
1.3125 in
Radius
0.187 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
14 Degrees
Material
Carbide
Number of Flutes
26 - RH
Finish
Uncoated
Construction
Brazed
Specifications
SL-6
Type of Cut
Single
Decimal Equivalent
0.625 in
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.