Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.00Mm

  • Mfr # 45250027M

  • Zoro # G1201071


product price: $10.99
/ea

Key Features

Number of Righthand Flutes
16
Type
Solid
Diameter
0.2362 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45250027M
Zoro #
G1201071
UPC #
697604450456
Country of Origin
United States

Dimensions

Diameter
0.2362 in
Overall Length
1.9685 in
Flute Length
0.6299 in
Shank Dia.
0.2362 in

Details

Number of Righthand Flutes
16
Type
Solid
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
6
Shank Type
Straight
Cutting Edge Type
Double Cut
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.