Zoro Homepage

Carbide Bur, 6.00Mm

  • Mfr # 47250020M

  • Zoro # G1195690


product price: $12.29
/ea

Key Features

Type
Solid
Cutting Edge Type
Single
Included Angle
22°
Number of Righthand Flutes
16
Diameter
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47250020M
Zoro #
G1195690
UPC #
697604470058
Country of Origin
United States

Dimensions

Diameter
0.2362 in
End Diameter
0.046 in
Flute Length
0.5 in
Shank Dia.
0.2362 in
Overall Length
1.9685 in

Details

Type
Solid
Cutting Edge Type
Single
Included Angle
22°
Number of Righthand Flutes
16
Shank Type
Straight
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.