Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.00Mm

  • Mfr # 47250120M

  • Zoro # G1200329


product price: $13.39
/ea

Key Features

Tool Construction
Solid
Length of Cut
19 mm
Shank Type
Straight
Included Angle
14°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47250120M
Zoro #
G1200329
UPC #
697604470294
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Cutter Dia.
6 mm
Shank Size
6 mm
Overall Length
50 mm
End Diameter
1.42 mm

Details

Tool Construction
Solid
Shank Type
Straight
Included Angle
14°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
16 (RH)
Cutting Edge Type
Single
Trade Number
SM-2M
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.