
Carbide Bur, 6.00Mm
Mfr # 47250130M
Zoro # G1202867
product price: $15.15
/eaKey Features
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Solid
Finish
Uncoated
Diameter
0.2362 in
Cutting Edge Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47250130M
Zoro #
G1202867
UPC #
697604470454
Country of Origin
United States
Dimensions
Diameter
0.2362 in
Shank Dia.
0.2362 in
End Diameter
0.056 in
Flute Length
0.748 in
Overall Length
1.9685 in
Details
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Solid
Finish
Uncoated
Cutting Edge Type
Fine
Shank Type
Straight
Included Angle
14°
Number of Righthand Flutes
25
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.