Zoro Homepage

Carbide Bur, 6.40Mm

  • Mfr # 70070020M

  • Zoro # G1355570


product price: $9.99
/ea

Key Features

Type
Brazed
Shank Dia.
0.1181 in
Flute Length
0.5 in
Diameter
0.252 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70070020M
Zoro #
G1355570
UPC #
697604701619
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Flute Length
0.5 in
Diameter
0.252 in
Overall Length
2.126 in

Details

Type
Brazed
Shank Type
Straight
Included Angle
22°
Cutting Edge Type
Single
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Number of Righthand Flutes
16
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.