Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.40Mm

  • Mfr # 70070030M

  • Zoro # G1365230


product price: $11.15
/ea

Key Features

Material
Carbide
Included Angle
22°
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Flute Length
0.5 in
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70070030M
Zoro #
G1365230
UPC #
697604701770
Country of Origin
United States

Dimensions

Flute Length
0.5 in
Shank Dia.
0.1181 in
Diameter
0.252 in
Overall Length
2.126 in

Details

Material
Carbide
Included Angle
22°
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Fine
Shank Type
Straight
Finish
Uncoated
Type
Brazed
Number of Righthand Flutes
25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.