Zoro Homepage

Carbide Bur, 8.00Mm

  • Mfr # 49312527L6M

  • Zoro # G1169599


product price: $24.49
/ea

Key Features

Trade Number
SH-2L6M-D
Tool Construction
Brazed
Number of Lefthand Flutes
7
Number of Flutes
7 (LH); 18 (RH)
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49312527L6M
Zoro #
G1169599
UPC #
697604498229
Country of Origin
United States

Dimensions

Diameter
0.315 in
Shank Size
6 mm
Length of Cut
19 mm
Cutter Dia.
8 mm
Shank Dia.
0.2362 in
Flute Length
0.748 in
Overall Length
169 mm

Details

Trade Number
SH-2L6M-D
Tool Construction
Brazed
Number of Lefthand Flutes
7
Number of Flutes
7 (LH); 18 (RH)
Shank Type
Straight
Number of Righthand Flutes
18
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Brazed
Cutting Edge Type
Double Cut
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.