This item is Discontinued.

M.A. Ford Carbide Bur, 9.50Mm 42375030L6M

Carbide Bur, 9.50Mm (Discontinued)

  • Mfr # 42375030L6M
  • Zoro # G1196409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42375030L6M
Zoro #
G1196409
UPC #
697604428424
Country of Origin
United States

Dimensions

Overall Length
6.6535 in
Shank Dia.
0.2362 in
Flute Length
0.748 in

Details

Number of Flutes
30 - RH
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type of Cut
Fine
Construction
Brazed
Shank Type
Straight
Specifications
SC-3L6M-F
Decimal Equivalent
0.374 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.