Zoro Homepage

Carbide Bur, 9.50Mm

  • Mfr # 45375150M

  • Zoro # G1199321


product price: $21.19
/ea

Key Features

Flute Length
0.748 in
Type
Brazed
Cutting Edge Type
Shear
Diameter
0.374 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45375150M
Zoro #
G1199321
UPC #
697604451415
Country of Origin
United States

Dimensions

Flute Length
0.748 in
Diameter
0.374 in
Shank Dia.
0.2362 in
Overall Length
2.5197 in

Details

Type
Brazed
Cutting Edge Type
Shear
Finish
Uncoated
Number of Righthand Flutes
6
Shank Type
Straight
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.