Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 48375027M

  • Zoro # G1175521


product price: $19.15
/ea

Key Features

Flute Length
1.1024 in
Diameter
0.374 in
Cutting Edge Type
Double Cut
Number of Righthand Flutes
20
Number of Lefthand Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48375027M
Zoro #
G1175521
UPC #
697604480934
Country of Origin
United States

Dimensions

Flute Length
1.1024 in
Diameter
0.374 in
Radius
0.06 in
Shank Dia.
0.2362 in
Overall Length
2.9528 in

Details

Cutting Edge Type
Double Cut
Number of Righthand Flutes
20
Number of Lefthand Flutes
8
Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide
Included Angle
14°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.