Zoro Homepage

Carbide Nc Spotting Drill 120 Degree, 12.00Mm

  • Mfr # 40347240

  • Zoro # G1321149


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Flute Length
1.5551 in
Overall Length
2.9921 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Dia.
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40347240
Zoro #
G1321149
UPC #
697604403339
Country of Origin
United States

Dimensions

Flute Length
1.5551 in
Overall Length
2.9921 in
Shank Dia.
0.4724 in

Details

Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Drill Bit Finish
Uncoated
Number of Flutes
2
Decimal Equivalent
0.4724 in
Shank Type - Machining
Straight
Included Angle
120 Degrees
Type
Solid
Helix Angle
21 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.