Zoro Homepage

Cor. Rad. End Mill, 0.50mm CR, Carbide

  • Mfr # 17762901A

  • Zoro # G7347971


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Overall Length
92 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17762901A
Zoro #
G7347971
UPC #
697604180780
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
92 mm
Length of Cut
32 mm
Corner Radius
0.5 mm
Milling Dia.
16 mm
Dimension Type
Metric
Shank Dia.
16 mm

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.5 mm, 32 mm, 92 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.