Zoro Homepage

Cor. Rad. End Mill, 1.50mm CR, Carbide

  • Mfr # 17739304A

  • Zoro # G7338777


product price: $57.99
/ea

Key Features

Measurement System
Metric
Overall Length
72 mm
Milling Diameter
10.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17739304A
Zoro #
G7338777
UPC #
697604177933
Country of Origin
United States

Dimensions

Overall Length
72 mm
Milling Diameter
10.00mm
Length of Cut
22 mm
Shank Dia.
10 mm
Corner Radius
1.5 mm
Milling Dia.
10 mm
Dimension Type
Metric

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Altima, Straight, Metric, 1.5 mm, 22 mm, 72 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.