Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1/8" L

  • Mfr # 17712502A

  • Zoro # G7322406


product price: $15.59
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/8"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17712502A
Zoro #
G7322406
UPC #
697604177292
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/8"
Length of Cut
0.125 in
Dimension Type
Fractional Inch
Corner Radius
0.015625 in
Milling Dia.
0.125 in
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Single End/Double End
Single
List Number
177
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
High Performance
Steel (P) Compatibility
Yes
Helix Angle
35 Degrees /38 Degrees
Shank Type
Straight
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Finish - Machining
Altima
Material - Machining
Carbide
Series
TuffCut(R) XR
Min. Helix Angle
35 Degrees
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Altima, Straight, Inch, 0.015625 in, 0.125 in, 1 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.