Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 24.00mm L

  • Mfr # 177S6299R039A

  • Zoro # G1496368


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Overall Length
98 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177S6299R039A
Zoro #
G1496368
UPC #
697604182142
Country of Origin
United States

Dimensions

Milling Diameter
16.00mm
Overall Length
98 mm
Length of Cut
24 mm
Neck Length
50.00mm
Neck Dia.
15.2 mm
Dimension Type
Metric
Corner Radius
1 mm
Milling Dia.
16 mm
Shank Dia.
16 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Altima
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees /38 Degrees
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
High Performance
Material Grade - Machining
High Performance
Steel (P) Compatibility
Yes
Material - Machining
Carbide
List Number
177S
Item
Corner Radius End Mill
Shank Type
Straight
Cutting Direction
Right Hand
Finish - Machining
Altima
Shank Type - Machining
Straight
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Series
TuffCut(R) XR
Min. Helix Angle
35 Degrees
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Altima, Straight, Metric, 1 mm, 24 mm, 98 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.