Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, No 26

  • Mfr # CDACR1470

  • Zoro # G1182348


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2.6 in
Type
Coolant Fed
Drill Bit Size
#26
Drill Bit Point Angle
140 to 142 Degrees
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACR1470
Zoro #
G1182348
UPC #
697604073143
Country of Origin
United States

Dimensions

Overall Length
2.6 in
Drill Bit Size
#26
Shank Dia.
0.2362 in
Flute Length
1.102 in

Details

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Finish
Uncoated
Number of Flutes
2
Shank Type
Straight
Standards
DIN 6537 L
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.