Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 5.10Mm

  • Mfr # CDACRM0510

  • Zoro # G1191332


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Standards
DIN 6537 L
Finish
Uncoated
Number of Flutes
2
Overall Length
82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM0510
Zoro #
G1191332
UPC #
697604073419
Country of Origin
United States

Dimensions

Overall Length
82 mm
Drill Bit Size
5.1 mm
Flute Length
44 mm
Shank Dia.
6 mm

Details

Coolant Through
Yes
Standards
DIN 6537 L
Finish
Uncoated
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.2008 in
Shank Type
Straight
Helix Angle
30 Degrees
Series
Cyclone
Primary Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.