Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 5.70Mm

  • Mfr # CDACRM0570

  • Zoro # G1197230


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Standards
DIN 6537 L
Shank Type
Straight
Overall Length
82 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM0570
Zoro #
G1197230
UPC #
697604073495
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Overall Length
82 mm
Flute Length
44 mm
Drill Bit Size
5.7 mm

Details

Standards
DIN 6537 L
Shank Type
Straight
Coolant Through
Yes
Drill Bit Material
Carbide
Number of Flutes
2
Finish
Uncoated
Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.2244 in
Helix Angle
30 Degrees
Series
Cyclone
Primary Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.