Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 8.60Mm

  • Mfr # CDACRM0860

  • Zoro # G1193371


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 6537 L
Overall Length
103 mm
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACRM0860
Zoro #
G1193371
UPC #
697604074126
Country of Origin
United States

Dimensions

Overall Length
103 mm
Shank Dia.
10 mm
Drill Bit Size
8.60 mm
Flute Length
61 mm

Details

Standards
DIN 6537 L
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Finish
Uncoated
Decimal Equivalent
0.3386 in
Coolant Through
Yes
Shank Type
Straight
Helix Angle
30 Degrees
Series
Cyclone
Primary Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.