Zoro Homepage

Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, Q

  • Mfr # CDACR3320

  • Zoro # G1177168


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2.402 in
Drill Bit Size
Q
Shank Dia.
0.3937 in
Overall Length
4.06 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACR3320
Zoro #
G1177168
UPC #
697604073792
Country of Origin
United States

Dimensions

Flute Length
2.402 in
Drill Bit Size
Q
Shank Dia.
0.3937 in
Overall Length
4.06 in

Details

Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Type
Coolant Fed
Standards
DIN 6537 L
Finish
Uncoated
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Non-Ferrous

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.