Zoro Homepage

Cyclone Xd 3X Coolant Fed Double Margin Drill, 13.70Mm

  • Mfr # CXDCS 1370AP

  • Zoro # G1170299


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13.7 mm
Drill Bit Material
Carbide
Flute Length
2.3622 in
Drill Bit Point Angle
140 to 142 Degrees
Overall Length
4.2126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCS 1370AP
Zoro #
G1170299
UPC #
697604069139
Country of Origin
United States

Dimensions

Drill Bit Size
13.7 mm
Flute Length
2.3622 in
Overall Length
4.2126 in
Shank Dia.
0.5512 in

Details

Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Type
Coolant Fed
Shank Type
Straight
Finish
ALtimaA® Plus
Standards
DIN 6537 K
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.